Arlington NMSC75 NM Cable Connector, Screw-On, 3/4", Plastic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMSC75
  • Rexel Part Number:

    12299
  • UPC:

    018997210104

Liquidtight Connector, Type: Screw-On, Straight, Size: 3/4 Inch, Material: Non-Metallic

$ 255.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMSC75

Rexel Part # 12299

UPC 018997210104

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch