EGS SC-250 Flex Connector, Squeeze, Straight, 2-1/2 Inch, Die Cast Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    SC-250
  • Rexel Part Number:

    53436
  • UPC:

    68785535036

Flex Connector, Squeeze, Straight, 2-1/2 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

$ 7,724.17 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # SC-250

Rexel Part # 53436

UPC 68785535036

UNSPSC 39121419

Diameter 2 1/2 in

Material Die Cast

Size 2 1/2 in

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch