Halex 05103B NM Cable Connector, Type: 2-Screw Clamp, 3/8", Zinc Die Cast

  • Mfr/Brand Name:

    Halex
  • Mfr Number:

    05103B
  • Rexel Part Number:

    387356
  • UPC:

    05141105103

NM Cable Connector, Type: 2-Screw Clamp, 3/8 Inch, NM Cable Size: 14-2, 12-2, 12-3 AWG or (2) 14-2 AWG, Flex Cord Size: 0.300 - 0.560 Inch, Material: Zinc Die Cast

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halex

Mfr Part # 05103B

Rexel Part # 387356

UPC 05141105103

UNSPSC 39131707

Diameter 3/8 in

Material Zinc Die Cast

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch