Steel City XC-405 AC/MC/Flex Connector, Size: 1-1/2", Straight, Squeeze Type

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    XC-405
  • Rexel Part Number:

    251094
  • UPC:

    78599144760

AC/MC/Flex Connector, Size: 1-1/2 Inch, Straight, Squeeze Type, Material/Finish: Malleable Iron/Zinc

$ 2,026.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # XC-405

Rexel Part # 251094

UPC 78599144760

UNSPSC 39121311

Diameter 1 1/2 in

Material Malleable

Type Flex Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch