Allen-Bradley 855T-B24SA3 Sounder, Piezo Electric, Single Tone, 70MM, 24VAC/DC, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-B24SA3
  • Rexel Part Number:

    62439
  • UPC:

    61132075924

Sounder, Piezo Electric, Single Tone, 24 Volts AC/DC, Diameter: 70 mm, Color: Black

$ 140.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-B24SA3

Rexel Part # 62439

UPC 61132075924

UNSPSC 32151503

Color Black

Diameter 70 mm

IP/NEMA Rating 4

Type Sounder

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch