Eaton E26BNV2 Audible Alarm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E26BNV2
  • Rexel Part Number:

    384242
  • UPC:

    782114124055

Audible Alarm, Bi-Tonal, Volume Adjustment Range: 64 dB to 90dB, 11.5 mA, 24V AC/DC, E26 Series, NEMA 1, Height: 1.69" Diameter: 2.56". For use with E26 Series Stacklights.

$ 210.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E26BNV2

Rexel Part # 384242

UPC 782114124055

UNSPSC 39121544

Color Black

IP/NEMA Rating 1

Type Audible Alarms

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch