Eaton E26BQV4 Stacklight, Alarm Unit, Mono-Tonal, 11.5mA, 120V AC/DC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E26BQV4
  • Rexel Part Number:

    411066
  • UPC:

    782114124178

Stacklight, Audible Alarm, Mono-Tonal, Volume Adjustment Range: 64 db To 90db, 11.5 mA, 120 Volt AC/DC, NEMA Type 1, IP20, Black

$ 210.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E26BQV4

Rexel Part # 411066

UPC 782114124178

UNSPSC 39121544

Amps 11.5 mA

Color Black

Family / Style E26

Material Plastic

Mounting Device

Range 64 - 90 dB

Type Stacklight

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch