Allen-Bradley 855E-BPM25C Stack Light Mounting Base, 25 CM Pole Mount, Black Housing With Cap

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-BPM25C
  • Rexel Part Number:

    60494
  • UPC:

    61132048867

Stack Light Mounting Base, 25 CM Pole Mount, Black Housing With Cap

$ 95.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-BPM25C

Rexel Part # 60494

UPC 61132048867

UNSPSC 32151503

Color Black

Diameter 25 cm

Material Non-Metallic

Type Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch