Allen-Bradley 855E-BVMC Stack Light Mounting Base, 50 mm, Vertical Mount, Black, Cap Included

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-BVMC
  • Rexel Part Number:

    60352
  • UPC:

    61132048875

Stack Light Mounting Base, 50 mm, Vertical Mount, Black, Cap Included

$ 59.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-BVMC

Rexel Part # 60352

UPC 61132048875

UNSPSC 32151503

Color Black

Diameter 50 mm

Mounting Vertical

Type Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch