Allen-Bradley 855T-BPM10C Control Tower Stack Light Mounting Base, Pole Mount, 70MM, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-BPM10C
  • Rexel Part Number:

    56183
  • UPC:

    66207270123

Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 70 mm, Color: Black

$ 110.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-BPM10C

Rexel Part # 56183

UPC 66207270123

UNSPSC 32151503

Color Black

Diameter 70 mm

Mounting Pole

Type Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch