Eaton E26BFV4 120V Flashing Base

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E26BFV4
  • Rexel Part Number:

    113110
  • UPC:

    782114119549

Flashing Base 120V AC, E26 Series, NEMA 4, Height: 1.75" Diameter: 2.32". For use with E26 Series Steady Incandescent or Steady Flashing LED Stacklights. Mount: 3/4" Conduit Hole on bottom with Set-Screw.

$ 212.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E26BFV4

Rexel Part # 113110

UPC 782114119549

UNSPSC 39121544

Color Black

IP/NEMA Rating 4

Type Base

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch