Federal Signal LSB-120 tandard Base (Non-Flashing), 120VAC, LSL/LSB Series, NEMA 1

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    LSB-120
  • Rexel Part Number:

    37110
  • UPC:

    782979268000

Standard Base (Non-Flashing), 120V AC, LSL/LSB Series, NEMA 1, Height: 4.00" Diameter: 3.93". For use with LSL/LSB Series Stacklights.

$ 109.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # LSB-120

Rexel Part # 37110

UPC 782979268000

UNSPSC 32151503

Color Black

IP/NEMA Rating 1

Type Base

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch