ABB KL70-305L Stack Light, Blue, Maintained, 24V AC/DC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    KL70-305L
  • Rexel Part Number:

    591636
  • UPC:

    662019213842

Indicator Light, LED, Color: Blue, Voltage: 24V AC/DC, K70 Series, IP54.

$ 148.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # KL70-305L

Rexel Part # 591636

UPC 662019213842

UNSPSC 39121534

Color Blue

IP/NEMA Rating IP54

Type Indicator Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch