Allen-Bradley 854J-10GL3 Stack Light Module, 120 VAC, Flashing LED, Green

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    854J-10GL3
  • Rexel Part Number:

    655858
  • UPC:

    88563003013

Stack Light Module, 120 Volt AC, Flashing LED, Lens Color: Green

$ 131.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 854J-10GL3

Rexel Part # 655858

UPC 88563003013

UNSPSC 32151502

Color Green

Material Non-Metallic

Type Module

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch