Allen-Bradley 855E-00XN4 Control Tower Light Module, 50 mm, 0-250VAC/DC, Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-00XN4
  • Rexel Part Number:

    39818
  • UPC:

    61132048716

Control Tower Light, 0-250 Volts AC/DC, Diameter: 50 mm, Color: Red, Lamp Type: Steady No-Lamp, NEMA Rating: 4/4X/13

$ 45.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-00XN4

Rexel Part # 39818

UPC 61132048716

UNSPSC 32151503

Color Red

Diameter 50 mm

IP/NEMA Rating 4

Type Xenon

Volts AC Range 0-250

Volts DC Range 0-250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch