Allen-Bradley 855E-00XN6 Stack Light, 250V AC/DC, LED, Type: Steady, Blue

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-00XN6
  • Rexel Part Number:

    164373
  • UPC:

    61132048719

Stack Light, 250 Volt AC/DC, LED, Type: Steady,Blue

$ 45.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-00XN6

Rexel Part # 164373

UPC 61132048719

UNSPSC 32151503

Color Blue

Material Non-Metallic

Type Stack Light

Volts AC Control 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch