Allen-Bradley 855E-10DN5 Stack Light, 120V AC/DC, Incandescent, Type: Steady, Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-10DN5
  • Rexel Part Number:

    61367
  • UPC:

    61132048736

Stack Light, 120 Volt AC/DC, Incandescent, Type: Steady, Amber

$ 50.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-10DN5

Rexel Part # 61367

UPC 61132048736

UNSPSC 32151503

Color Amber

Material Non-Metallic

Type Stack Light

Volts AC Control 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch