Allen-Bradley 855E-10DN6 Control Tower Light Module, Steady Incandescent, 50 mm, 120VAC, Blue

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-10DN6
  • Rexel Part Number:

    61349
  • UPC:

    61132048737

Control Tower Light, 120 Volts AC, Diameter: 50 mm, Color: Blue, Lamp Type: Steady Incandescent, NEMA Rating: 4/4X/13

$ 50.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-10DN6

Rexel Part # 61349

UPC 61132048737

UNSPSC 32151503

Color Blue

Diameter 50 mm

IP/NEMA Rating 4

Type Incandescent

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch