Allen-Bradley 855E-24TL4 Control Tower Light Module, Steady LED, 50 mm, 24VAC/DC, Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855E-24TL4
  • Rexel Part Number:

    63366
  • UPC:

    61132048776

Control Tower Light, 24 Volts AC/DC, Diameter: 50 mm, Color: Red, Lamp Type: Steady LED, NEMA Rating: 4/4X/13

$ 148.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855E-24TL4

Rexel Part # 63366

UPC 61132048776

UNSPSC 32151503

Color Red

Diameter 50 mm

IP/NEMA Rating 4

Type LED

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch