Allen-Bradley 855T-B10TA1 Transducer Style Sound Module, Dual-Tone, 15 Combinations, 120V, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-B10TA1
  • Rexel Part Number:

    58447
  • UPC:

    66207269947

Transducer Style Sound Module, Dual-Tone, Up to 15 Tones, 120VAC, Black, Adjustable Volume @ from 85 to 103 dB @ 1 Meter, Adjustable Frequency & Speed Tone, UL Type 12, IP54

$ 336.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-B10TA1

Rexel Part # 58447

UPC 66207269947

UNSPSC 32151503

Color Black

Diameter 70 mm

Type Sound Module

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch