Allen-Bradley 855T-B10TL5 Tower Light Module, Steady LED, 70 mm, 120V, Black Housing, Amber Lens

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-B10TL5
  • Rexel Part Number:

    53960
  • UPC:

    61132024839

Control Tower Light, 120 Volts AC, Diameter: 70 mm, Color: Amber, Lamp Type: Steady LED, NEMA Rating: 4/4X/13

$ 186.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-B10TL5

Rexel Part # 53960

UPC 61132024839

UNSPSC 32151503

Color Amber

Diameter 70 mm

IP/NEMA Rating 4

Type LED

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch