Allen-Bradley 855T-B24TL4 Tower Light, Steady LED, 70MM, 24VAC/DC, Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-B24TL4
  • Rexel Part Number:

    52280
  • UPC:

    61132024853

Control Tower Light, 24 Volts AC/DC, Diameter: 70 mm, Color: Red, Lamp Type: Steady LED, NEMA Rating: 4/4X/13

$ 186.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-B24TL4

Rexel Part # 52280

UPC 61132024853

UNSPSC 32151503

Color Red

Diameter 70 mm

IP/NEMA Rating 4

Type LED

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch