Allen-Bradley 855T-B24TL7 Tower Light, Steady LED, 70MM, 24VAC/DC, Clear

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855T-B24TL7
  • Rexel Part Number:

    52004
  • UPC:

    61132024856

Control Tower Light, 24 Volts AC/DC, Diameter: 70 mm, Color: Clear, Lamp Type: Steady LED, NEMA Rating: 4/4X/13

$ 186.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855T-B24TL7

Rexel Part # 52004

UPC 61132024856

UNSPSC 32151503

Color Clear

Diameter 70 mm

IP/NEMA Rating 4

Type LED

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch