Federal Signal K8447014A-04 Replacement Lens, Blue

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    K8447014A-04
  • Rexel Part Number:

    492802
  • UPC:

    782979110354

Replacement Lense, Color: Blue, NEMA 1, Height: 3.25" Diameter: 3.93". For use with LSL/LSB Series Stacklights.

$ 13.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # K8447014A-04

Rexel Part # 492802

UPC 782979110354

UNSPSC 39111710

Color Blue

IP/NEMA Rating 1

Type Lens

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch