Federal Signal K8447014A05 Replacement Lens, Clear

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    K8447014A05
  • Rexel Part Number:

    683795
  • UPC:

    78297911036

Replacement Lens, Color: Clear, NEMA 1, Height: 3.25" Diameter: 3.93". For use with LSL/LSB Series Stacklights.

$ 13.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # K8447014A05

Rexel Part # 683795

UPC 78297911036

UNSPSC 39111710

Color Clear

IP/NEMA Rating 1

Type Lens

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch