Allen-Bradley 855TE-B24D3D8D5 Stack Light Assembly, 24V AC/DC, Incandescent, Type: Steady, Green/Yellow/Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    855TE-B24D3D8D5
  • Rexel Part Number:

    110740
  • UPC:

    61132094688

Stack Light Assembly, 24 Volt AC/DC, 25 CM Pole Mount, Incandescent, Type: Steady, Green/Yellow/Amber

$ 397.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 855TE-B24D3D8D5

Rexel Part # 110740

UPC 61132094688

UNSPSC 32151503

Color Green

Diameter 25 cm

Material Non-Metallic

Type Stack Light

Volts AC Control 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch