Eaton E26XWWLG1R1W-V4 Stacklight, 2 Unit, Red LED Steady On, Green LED Steady On, 120V

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E26XWWLG1R1W-V4
  • Rexel Part Number:

    624958
  • UPC:

    782113696690

Stacklight, Two-Light Unit, Standard Base, Green Cylindrical LED with Green Lens, Red Cylindrical LED with Red Lens, 120 Volt AC/DC

$ 561.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E26XWWLG1R1W-V4

Rexel Part # 624958

UPC 782113696690

UNSPSC 39121534

Color Red/Green

Family / Style E26

Material Plastic

Mounting Surface

Type Stacklight

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch