Allen-Bradley 800H-2HZ4 Enclosure, 2-Hole, Stainless Steel, 1 x 3/4" Hub, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-2HZ4
  • Rexel Part Number:

    41062
  • UPC:

    78118058427

Enclosure, 2 Hole, Stainless Steel, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators

$ 247.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-2HZ4

Rexel Part # 41062

UPC 78118058427

UNSPSC 39121326

Family / Style 800H

IP/NEMA Rating 4/4X/13

Knockouts 3/4 in

Material Stainless Steel

Size 30 mm

Spaces 2 Hole

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch