Allen-Bradley 800R-1HZ4 Enclosure, 1 Unit Control Station, Stainless Steel, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800R-1HZ4
  • Rexel Part Number:

    73247
  • UPC:

    66207328438

Enclosure, 1 Unit, Control Station, Stainless Steel, NEMA 4/4X/13, for 30 mm Devices

$ 226.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800R-1HZ4

Rexel Part # 73247

UPC 66207328438

UNSPSC 39121326

Family / Style 800R

IP/NEMA Rating 4

Material Stainless Steel

Mounting Surface

Opening 1

Size 30 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch