GE CR104PES11B Pilot Device, Enclosure, 1 Hole, N3/3R/4/4X/12/13, Stainless Steel

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PES11B
  • Rexel Part Number:

    404175
  • UPC:

    78316628324

Pilot Device, Enclosure, Stainless Steel, 1 Hole, NEMA 3/3R/4/4X/12/13, Pre-Wired for Push Button

$ 126.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PES11B

Rexel Part # 404175

UPC 78316628324

UNSPSC 39122216

Color Red/Green

Family / Style CR104

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Size 30 mm

Spaces 1 Hole

Type Control Station

Place your Will Call order by clicking the cart button next to the appropriate Branch