GE CR104PES14 Pilot Device, Enclosure, 4 Hole, N3/3R/4/4X/12/13, Stainless Steel

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PES14
  • Rexel Part Number:

    642024
  • UPC:

    78316628333

Pilot Device, Enclosure, Stainless Steel, 4 Hole, NEMA 3/3R/4/4X/12/13

$ 232.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PES14

Rexel Part # 642024

UPC 78316628333

UNSPSC 39122216

Color Silver

Family / Style CR104

IP/NEMA Rating 3

Material Stainless Steel

Mounting Surface

Size 30 mm

Spaces 4 Hole

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch