Hoffman E1PBSS Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel, Type 12/13

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E1PBSS
  • Rexel Part Number:

    12670
  • UPC:

    783510596101

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12.

$ 196.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E1PBSS

Rexel Part # 12670

UPC 783510596101

UNSPSC 39121326

Family / Style E1

IP/NEMA Rating 4

Material Stainless Steel

Mounting 30.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch