Hoffman E1PBXSS Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E1PBXSS
  • Rexel Part Number:

    14959
  • UPC:

    783510593506

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, Extra-Deep, NEMA 4X, 12, 13.

$ 235.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E1PBXSS

Rexel Part # 14959

UPC 783510593506

UNSPSC 39121326

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch