Hoffman E2PBSS Enclosure, Pilot Device, 30 mm, 2 Hole, Stainless Steel, Type 12/13

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E2PBSS
  • Rexel Part Number:

    12647
  • UPC:

    783510596200

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 4, 4X, 12.

$ 229.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E2PBSS

Rexel Part # 12647

UPC 783510596200

UNSPSC 39121326

Color Stainless Steel

Family / Style E2

IP/NEMA Rating 4

Mounting Surface

Opening 2

Size 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch