Hoffman E2PBXSS Pushbutton Enclosure, 6" x 4" x 4-3/4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    E2PBXSS
  • Rexel Part Number:

    14940
  • UPC:

    783510593605

Pushbutton Enclosure, Extra Deep, Dimensions: 6 Inch x 4 Inch x 4-3/4 Inch, Material/Finish: Stainless Steel Type 304.

$ 285.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # E2PBXSS

Rexel Part # 14940

UPC 783510593605

UNSPSC 39121326

Family / Style E2

Material Stainless Steel

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch