Hoffman AS100SS KO Seal, Gasketed, Oil Tight Hole Seals, 1", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS100SS
  • Rexel Part Number:

    14683
  • UPC:

    783510594602

Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.

$ 34.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS100SS

Rexel Part # 14683

UPC 783510594602

UNSPSC 39121321

Color Metallic

Diameter 1 in

Material Stainless Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch