Hoffman AS150SS KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS150SS
  • Rexel Part Number:

    14643
  • UPC:

    783510594800

Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: SS Type 304.

$ 44.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS150SS

Rexel Part # 14643

UPC 783510594800

UNSPSC 39121321

Color Metallic

Diameter 1 1/2 in

Material Stainless

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch