Hoffman AS200SS KO Seal, Gasketed, Oil Tight Hole Seals, 2", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS200SS
  • Rexel Part Number:

    14631
  • UPC:

    783510594909

Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: SS Type 304.

$ 49.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS200SS

Rexel Part # 14631

UPC 783510594909

UNSPSC 39121321

Color Metallic

Diameter 2 in

Material Stainless Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch