Hoffman AS250SS Hole Seal, 2.5", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS250SS
  • Rexel Part Number:

    96717
  • UPC:

    783510159573

Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304

$ 104.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS250SS

Rexel Part # 96717

UPC 783510159573

UNSPSC 39121321

Color Metallic

Diameter 2 1/2 in

Material Stainless Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch