Hoffman AS300SS KO Seal, Gasketed, Oil Tight Hole Seals, 3", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS300SS
  • Rexel Part Number:

    281755
  • UPC:

    783510159580

Hole Seal, for 3.00" Conduit. Size/Dims: 4.12", Material/Finish: SS Type 304.

$ 113.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS300SS

Rexel Part # 281755

UPC 783510159580

UNSPSC 39121321

Color Metallic

Diameter 3 in

Material Stainless

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch