Hoffman AS350SS Hole Seal, 3.5", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS350SS
  • Rexel Part Number:

    128120
  • UPC:

    783510159610

Hole Seal, for 3.5" Conduit, Size/Dims: 4.62 Diameter, Material/finish: SS Type 304

$ 132.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS350SS

Rexel Part # 128120

UPC 783510159610

UNSPSC 39121321

Color Metallic

Diameter 3 1/2 in

Material Stainless Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch