Bizline T1D716 High Speed Drill Bit, 7/16", 135 Degree

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    T1D716
  • Rexel Part Number:

    679145
  • UPC:

    70559194150

High Speed Drill Bit, 7/16", 135 Degree

$ 15.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # T1D716

Rexel Part # 679145

UPC 70559194150

UNSPSC 27112801

Diameter 7/16 in

Material Steel

Size 7/16 in

Type High Speed Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch