Dottie HS16C High Speed Drill Bit, Steel, 1/4", Carded 2-Pack

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HS16C
  • Rexel Part Number:

    723481
  • UPC:

    781002821366

High Speed Drill Bit, Steel, Length: 4 inch, Diameter: 1/4 inch, Carded 2-Pack

$ 5.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HS16C

Rexel Part # 723481

UPC 781002821366

UNSPSC 23241634

Diameter 1/4 in

Length 4 in

Type High-Speed

Place your Will Call order by clicking the cart button next to the appropriate Branch