Dottie HS19 High Speed Steel Drills, 19/64"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HS19
  • Rexel Part Number:

    615237
  • UPC:

    781002293194

High Speed Drill Bit, Jobbers Length, 4-3/8" Length, 19/64" Diameter, Black/Gold.

$ 4.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HS19

Rexel Part # 615237

UPC 781002293194

UNSPSC 23241634

Diameter 19/64 in

Length 4 3/8 in

Type High-Speed

Place your Will Call order by clicking the cart button next to the appropriate Branch