Milwaukee 48-89-2714 1/8" Thunderbolt® Back Oxide Drill Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-2714
  • Rexel Part Number:

    140951
  • UPC:

    045242166770

Black Oxide Drill Bit, Thunderbolt®, Size: 1/8", Length: 2-3/4", Flute Length: 1-5/8", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 2.

$ 1.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-2714

Rexel Part # 140951

UPC 045242166770

UNSPSC 27111543

Length 2 3/4 in

Type Drill Bit

Milwaukee 48-89-2714 1/8" Thunderbolt® Back Oxide Drill Bit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great Drill Bit for the price! These drill bits have met our companies expectations each and every time we put one of these Milwaukee Thunderbolt bits into one of our drills. You can tell that these drill bits are meant for some extreme drilling conditions and they out perform any other type of 1/8" drill bits out on the market.
Date published: 2013-01-14
  • y_2017, m_2, d_23, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_140951, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch