Milwaukee 48-89-2718 3/16" Thunderbolt® Back Oxide Drill Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-2718
  • Rexel Part Number:

    331905
  • UPC:

    045242166862

Black Oxide Drill Bit, Thunderbolt®, Size: 3/16", Length: 3-1/2", Flute Length: 2-5/16", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

$ 0.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-2718

Rexel Part # 331905

UPC 045242166862

UNSPSC 27111543

Length 3 1/2 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch