Milwaukee 48-89-2719 13/64" Thunderbolt® Back Oxide Drill Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-2719
  • Rexel Part Number:

    331909
  • UPC:

    045242166886

Black Oxide Drill Bit, Thunderbolt®, Size: 13/64", Length: 3-5/8", Flute Length: 2-7/16", Shank: 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

$ 0.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-2719

Rexel Part # 331909

UPC 045242166886

UNSPSC 27111543

Length 3 5/8 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch