Milwaukee 48-89-2734 7/16" Thunderbolt® Back Oxide Drill Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-2734
  • Rexel Part Number:

    331970
  • UPC:

    045242167067

Black Oxide Drill Bit, Thunderbolt®, Size: 7/16", Length: 5-1/2", Flute Length: 4-1/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

$ 4.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-2734

Rexel Part # 331970

UPC 045242167067

UNSPSC 27111543

Length 5 1/2 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch