Milwaukee 48-89-2738 1/2" Thunderbolt® Back Oxide Drill Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-89-2738
  • Rexel Part Number:

    140936
  • UPC:

    045242167111

Black Oxide Drill Bit, Thunderbolt®, Size: 1/2", Length: 6", Flute Length: 4-1/2", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

$ 5.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-89-2738

Rexel Part # 140936

UPC 045242167111

UNSPSC 27111543

Length 6 in

Type Drill Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch