Milwaukee 1854-1 3/4" Pipe Handle Drill, 350 RPM

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    1854-1
  • Rexel Part Number:

    243368
  • UPC:

    045242001903

Pipe Handle Drill, RPM: 350, Voltage Rating: 120V AC/DC, Amp Rating: 10, Chuck Size: 3/4", Chuck Type: Keyed, Cord Type: 8' Fixed, Tool Weight: 19lbs, Length: 18-1/2", No Locking Spindle, Metal Capacity: 3/4" Twist Bit, Spindle Size: #3, Triple Gear Train, Grounded Construction.

$ 706.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 1854-1

Rexel Part # 243368

UPC 045242001903

UNSPSC 27112703

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch